Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP207-20FG1
Zoro # G823654845
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Food Grade Solid Lubricant
System of Measurement
Inch
Overall Width
1.89 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP207-20FG1
- Zoro #
- G823654845
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 1.89 in
- Center Height
- 1 55/64 in
- Bore Diameter
- 1 1/4 in
- Mount Hole Center-to-Center Length
- 5 in
- Overall Length
- 6.57 in
- Mounting Bolt Size
- 1/2, M14
- Overall Height
- 3.7 in
- Length
- 6.57 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in, Overall Length 6.57 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.