Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP207-22CCFG1

  • Zoro # G123654323


product price: 
$
493.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Mounting Bolt Size
1/2, M14
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP207-22CCFG1
Zoro #
G123654323
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Length
5 in
Center Height
1 55/64 in
Overall Length
6.57 in
Overall Width
2.32 in
Bore Diameter
1 3/8 in
Overall Height
3.7 in
Length
6.57 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Includes
Closed End Cap, Open End Cap
Lubricant Material
H-1 Food Grade Solid Lubricant
System of Measurement
Inch
Internal Clearance
CN
Number of Mount Holes
2
Expansion Type
Fixed
Split Housing
Not Split
Series
Sentinel Series
Bearing Lubrication
Maintenance-Free
Maximum Speed
3,700 RPM
Maximum Temperature
212 Degrees F
Standards
IP69K
Bearing Insert Type
Radial Insert Ball
Features
H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
Load Direction
Radial
Number of Rows
1
For Environment
Food and Beverage
Closure
Open

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/8 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in

Ratings & reviews