Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP207CC
Zoro # G523654886
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
2
Maximum Temperature
212 Degrees F
Center Height
47.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP207CC
- Zoro #
- G523654886
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Center Height
- 47.6 mm
- Mount Hole Center-to-Center Length
- 127 mm
- Overall Width
- 58.9 mm
- Overall Height
- 94 mm
- Bore Diameter
- 35 mm
- Overall Length
- 167 mm
- Mounting Bolt Size
- 1/2, M14
- Length
- 167 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm, Overall Length 167 mm