Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP210
Zoro # G923655025
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
159 mm
Overall Width
60 mm
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP210
- Zoro #
- G923655025
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mount Hole Center-to-Center Length
- 159 mm
- Overall Width
- 60 mm
- Bore Diameter
- 50 mm
- Mounting Bolt Size
- 5/8, M16
- Center Height
- 57.2 mm
- Overall Length
- 206 mm
- Overall Height
- 114 mm
- Length
- 206 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 50 mm, Center Height 57.2 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 159 mm, Number of Mount Holes 2, Overall Height 114 mm, Overall Length 206 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.