Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP207CCFG1
Zoro # G123654835
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Number of Mount Holes
2
Mount Hole Center-to-Center Length
127 mm
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP207CCFG1
- Zoro #
- G123654835
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- Internal Clearance
- CN
- Maximum Temperature
- 212 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Expansion Type
- Fixed
- Bearing Insert Material
- Stainless Steel
- Housing Material
- Stainless Steel
- Maximum Speed
- 3,700 RPM
- Standards
- IP69K
- Series
- Sentinel Series
- Minimum Temperature
- -4 Degrees F
- System of Measurement
- Metric
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Includes
- Closed End Cap, Open End Cap
- Split Housing
- Not Split
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Load Direction
- Radial
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.