Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP208-24CC

  • Zoro # G923654394


product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.24 in
Series
Sentinel Series
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screws
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP208-24CC
Zoro #
G923654394
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7.24 in
Overall Width
2.73 in
Mounting Bolt Size
1/2, M14
Center Height
1 15/16 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
5 11/32 in
Overall Height
3.94 in
Length
7.24 in

Details

Item
Pillow Block Bearing
Series
Sentinel Series
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screws
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Grease
Internal Clearance
CN
Maximum Speed
3,700 RPM
Standards
IP69K
Includes
Closed End Cap, Open End Cap
Number of Mount Holes
2
Bearing Lubrication
Relubricateable
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Expansion Type
Fixed
Split Housing
Not Split
Number of Rows
1
Closure
Open
Bearing Insert Type
Radial Insert Ball
Load Direction
Radial
Features
H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert
For Environment
Food and Beverage

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 11/32 in, Number of Mount Holes 2, Overall Height 3.94 in

Ratings & reviews