Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP208-24FG1

  • Zoro # G523654473


product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Overall Width
2.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP208-24FG1
Zoro #
G523654473
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2.13 in
Overall Length
7.24 in
Center Height
1 15/16 in
Bore Diameter
1 1/2 in
Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Length
5 11/32 in
Overall Height
3.94 in
Length
7.24 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Housing Material
Stainless Steel
Number of Mount Holes
2
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Insert Material
Stainless Steel
Maximum Speed
3,300 RPM
Standards
IP69K
Series
Sentinel Series
Internal Clearance
CN
Expansion Type
Fixed
Load Direction
Radial
Features
Cap Capable, Stainless Steel Insert
For Environment
Food and Beverage
Bearing Insert Type
Radial Insert Ball
Number of Rows
1

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 11/32 in, Number of Mount Holes 2, Overall Height 3.94 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.