Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP209-28C0
Zoro # G423654894
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Height
4.29 in
Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
5 3/4 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP209-28C0
- Zoro #
- G423654894
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 4.29 in
- Mount Hole Center-to-Center Length
- 5 3/4 in
- Overall Width
- 2.75 in
- Center Height
- 2 1/8 in
- Overall Length
- 7.48 in
- Bore Diameter
- 1 3/4 in
- Mounting Bolt Size
- 1/2, M14
- Length
- 7.48 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/4 in, Center Height 2 1/8 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,500 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 3/4 in, Number of Mount Holes 2, Overall Height 4.29 in