Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP209
Zoro # G523654305
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Center Height
54 mm
Internal Clearance
CN
Overall Width
54 mm
Mount Hole Center-to-Center Length
146 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP209
- Zoro #
- G523654305
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Center Height
- 54 mm
- Overall Width
- 54 mm
- Mount Hole Center-to-Center Length
- 146 mm
- Mounting Bolt Size
- 1/2, M14
- Overall Height
- 109 mm
- Overall Length
- 190 mm
- Bore Diameter
- 45 mm
- Length
- 190 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 45 mm, Center Height 54 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,500 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 146 mm, Number of Mount Holes 2, Overall Height 109 mm, Overall Length 190 mm