Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP211-32
Zoro # G423655013
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Number of Mount Holes
2
Overall Width
2.36 in
Expansion Type
Fixed
Overall Height
4.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP211-32
- Zoro #
- G423655013
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 2.36 in
- Overall Height
- 4.96 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 6 23/32 in
- Overall Length
- 8.622 in
- Mounting Bolt Size
- 5/8, M16
- Center Height
- 2 1/2 in
- Length
- 8.622 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 2 in, Center Height 2 1/2 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Number of Mount Holes 2, Overall Height 4.96 in, Overall Length 8.622 in