Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP211C0

  • Zoro # G323654321


product price: 
$
888.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Series
Sentinel Series
Minimum Temperature
-4 Degrees F
Overall Height
126 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP211C0
Zoro #
G323654321
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
126 mm
Overall Width
77.7 mm
Mounting Bolt Size
5/8, M16
Bore Diameter
55 mm
Mount Hole Center-to-Center Length
171 mm
Overall Length
219 mm
Center Height
63.5 mm
Length
219 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Series
Sentinel Series
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Housing Material
Stainless Steel
System of Measurement
Metric
Lubricant Material
H-1 Food Grade Grease
Split Housing
Not Split
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Maximum Speed
2,900 RPM
Expansion Type
Fixed
Includes
(2) Open End Caps
Standards
IP69K
Number of Rows
1
Features
H1 Food Grade Grease, Stainless Steel Insert, Two Open Caps
Closure
Open
Load Direction
Radial
Bearing Insert Type
Radial Insert Ball
For Environment
Food and Beverage

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 55 mm, Center Height 63.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 171 mm, Number of Mount Holes 2, Overall Height 126 mm, Overall Length 219 mm

Ratings & reviews