Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
- Mfr # SUCP212CC
- Zoro # G123654804
product price:Â
$
960.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mount Hole Center-to-Center Length
184 mm
Mounting Bolt Size
5/8, M16
Internal Clearance
CN
Overall Length
241 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP212CC
- Zoro #
- G123654804
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Maximum Speed
- 2,500 RPM
- Series
- Sentinel Series
- Split Housing
- Not Split
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Includes
- Closed End Cap, Open End Cap
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 60 mm, Center Height 69.8 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,500 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 184 mm, Number of Mount Holes 2, Overall Height 138 mm, Overall Length 241 mm