Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # ZUCP205-16
Zoro # G023654942
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mounting Bolt Size
3/8, M10
Overall Height
2.76 in
Center Height
1 7/16 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUCP205-16
- Zoro #
- G023654942
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Housing Material
- Stainless Steel
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Number of Mount Holes
- 2
- Lubricant Material
- H-1 Food Grade Grease
- Expansion Type
- Fixed
- Maximum Speed
- 5,900 RPM
- Minimum Temperature
- -4 Degrees F
- System of Measurement
- Inch
- Internal Clearance
- CN
- Split Housing
- Not Split
- Bearing Lubrication
- Relubricateable
- Series
- Sentinel Series
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Features
- Cap Capable, Zinc Coated Insert
Description
Pillow Block Bearing, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Number of Mount Holes 2, Overall Height 2.76 in, Overall Length 5.51 in, Overall Width 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.