Shop NTN

Stainless Steel Pillow Block

  • Mfr # ZUCP206-20

  • Zoro # G523654909


product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCP206-20
Zoro #
G523654909
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6.5 in
Overall Height
3.27 in
Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Length
4 3/4 in
Bore Diameter
1 1/4 in
Center Height
1 11/16 in
Overall Width
1.89 in
Length
6.5 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Maximum Speed
4,900 RPM
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Internal Clearance
CN
Housing Material
Stainless Steel
Number of Mount Holes
2
Series
Sentinel Series
System of Measurement
Inch
Standards
IP69K
Number of Rows
1
Features
Cap Capable, Zinc Coated Insert
Bearing Insert Type
Radial Insert Ball
Load Direction
Radial
For Environment
Food and Beverage

Description

Pillow Block Bearing, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Number of Mount Holes 2, Overall Height 3.27 in, Overall Length 6.5 in, Overall Width 1.89 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.