Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # ZUCP207-23
Zoro # G723654419
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mounting Bolt Size
1/2, M14
Number of Mount Holes
2
Bearing Lubrication
Relubricateable
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUCP207-23
- Zoro #
- G723654419
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mounting Bolt Size
- 1/2, M14
- Mount Hole Center-to-Center Length
- 5 in
- Bore Diameter
- 1 7/16 in
- Overall Height
- 3.7 in
- Overall Length
- 6.57 in
- Center Height
- 1 55/64 in
- Overall Width
- 1.89 in
- Length
- 6.57 in
Description
Pillow Block Bearing, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 7/16 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in, Overall Length 6.57 in, Overall Width 1.89 in