Shop NTN

Thermoplastic Pillow Block

  • Mfr # SUCPPL205-16C0

  • Zoro # G823356473


product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
2
Housing Material
Polymer
Standards
IP69K
Shaft Locking Type
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCPPL205-16C0
Zoro #
G823356473
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
1 7/16 in
Mounting Bolt Size
3/8, M10
Overall Length
5.51 in
Overall Width
2.68 in
Overall Height
2.8 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
4 1/8 in
Length
5.51 in

Details

Item
Pillow Block Bearing
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
2
Housing Material
Polymer
Standards
IP69K
Shaft Locking Type
Set Screws
Maximum Speed
5,900 RPM
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Bearing Insert Material
Stainless Steel
Includes
(2) Open End Caps
Split Housing
Not Split
Expansion Type
Fixed
Closure
Open
Features
H1 Food Grade Grease, Stainless Steel Insert, Two Open Caps
For Environment
Food and Beverage
Number of Rows
1
Bearing Insert Type
Radial Insert Ball
Load Direction
Radial

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Number of Mount Holes 2, Overall Height 2.8 in, Overall Length 5.51 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.