Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # ZUCP208-24
Zoro # G723654426
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Width
2.13 in
Center Height
1 15/16 in
Bore Diameter
1 1/2 in
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUCP208-24
- Zoro #
- G723654426
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 3,700 RPM
- System of Measurement
- Inch
- Standards
- IP69K
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Series
- Sentinel Series
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Lubricant Material
- H-1 Food Grade Grease
- Split Housing
- Not Split
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Features
- Cap Capable, Zinc Coated Insert
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
Description
Pillow Block Bearing, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 11/32 in, Number of Mount Holes 2, Overall Height 3.94 in, Overall Length 7.24 in, Overall Width 2.13 in