Shop NTN

Stainless Steel Three Bolt Flange

  • Mfr # ZUCFB204-12

  • Zoro # G423354480


product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Size
M8
Bearing Lubrication
Relubricateable
Housing Material
Stainless Steel
Center Height
3 in
Internal Clearance
CN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCFB204-12
Zoro #
G423354480
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
M8
Center Height
3 in
Back Side to Center Width
0.59 in
Overall Width
1 19/64 in
Mount Hole Center-to-Center Length
1 1/2 in
Bore Diameter
3/4 in
Overall Height
4 3/16 in
Mount Hole Center-to-Center Height
7/8 in
Overall Length
2 3/8 in
Inner Ring Width
1.22 in
Flange Thickness
19/64 in
Mount Hole Size
0.39 in
Length
2 3/8 in

Details

Bearing Lubrication
Relubricateable
Housing Material
Stainless Steel
Internal Clearance
CN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Rows
1
Seal Type
Contact
Closure
Double Sealed
Number of Mount Holes
3
Features
Cap Ready
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Item
3 Bolt Flange Bearing
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Housing Type
Triangular
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
6 kN
Resistance Properties
Corrosion-Resistant
Shaft Locking Type
Set Screw
Series
Sentinel Series
Load Direction
Radial
Housing Material Grade
304
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Included Bearing
ZUC204-12
Lubricant Material
H-1 Food Grade Grease
Standards
IP69K
Dynamic Load Capacity
12 kN
Lubrication Openings
Grease Fitting
Split Housing
Not Split

Description

Flange Mount Bearing, Back Side to Center Width 0.59 in, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing ZUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 7/8 in, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.