Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL206-19FG1

  • Zoro # G923654769


product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
35/64 in
For Environment
Food and Beverage
Overall Width
1 5/8 in
Load Direction
Radial
Dynamic Load Capacity
3,440 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL206-19FG1
Zoro #
G923654769
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
For Environment
Food and Beverage
Load Direction
Radial
Dynamic Load Capacity
3,440 lbf
Closure
Double Sealed
Seal Material
Silicone
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Seal Type
Contact
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Material Grade
440C
Lubrication Openings
None
Maximum Temperature
212 Degrees F
Standards
IP69K
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
2,585 lbf
Split Housing
Not Split
Bearing Insert Type
Radial Ball
Number of Rows
1
Bore Type
Cylindrical
Housing Type
Square
System of Measurement
Inch
Internal Clearance
CN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Material
Stainless Steel
Included Bearing
SUC206-19FG1
Minimum Temperature
-4 Degrees F
Housing Material
Thermoplastic
Expansion Type
Fixed
Maximum Misalignment Angle
2 Degrees
Bearing Lubrication
Maintenance-Free
Includes Bearing Cap
Bearing Cap Not Included
Series
Sentinel Series
Features
Cap Ready, Maintenance Free Solid Lubricant

Description

Flange Mount Bearing, Back Side to Center Width 0.756 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 2 7/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC206-19FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.