Shop NTN

Stainless Steel Three Bolt Flange

  • Mfr # ZUCFB207-20

  • Zoro # G823357708


product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Radial
System of Measurement
Inch
Back Side to Center Width
0.75 in
Maximum Misalignment Angle
2 Degrees
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCFB207-20
Zoro #
G823357708
UPC #
-
Country of Origin
Multiple

Dimensions

Back Side to Center Width
0.75 in
Mount Hole Center-to-Center Height
1 1/4 in
Overall Width
1 3/4 in
Mount Hole Size
0.53 in
Inner Ring Width
1.69 in
Center Height
4 7/32 in
Mounting Bolt Size
1/2, M12
Bore Diameter
1 1/4 in
Overall Length
3 17/32 in
Mount Hole Center-to-Center Length
2 in
Overall Height
5 63/64 in
Flange Thickness
1/2 in
Length
3 17/32 in

Details

Load Direction
Radial
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
25 kN
Standards
IP69K
Bearing Insert Type
Radial Ball
Lubrication Openings
Grease Fitting
Housing Material
Stainless Steel
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Included Bearing
ZUC207-20
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Split Housing
Not Split
Static Radial Load Capacity
15 kN
For Environment
Food and Beverage
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Grade
304
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Resistance Properties
Corrosion-Resistant
Housing Type
Triangular
Shaft Locking Type
Set Screw
Internal Clearance
CN
Seal Type
Contact
Series
Sentinel Series
Item
3 Bolt Flange Bearing
Features
Cap Ready
Number of Mount Holes
3

Description

Flange Mount Bearing, Back Side to Center Width 0.75 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 4 7/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing ZUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.