Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL208-24FG1
  • Zoro # G323354108

product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/32 in
Mount Hole Size
0.551 in
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Standards
IP69K
Mount Hole Center-to-Center Height
0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL208-24FG1
Zoro #
G323354108
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Standards
IP69K
Static Radial Load Capacity
4,090 lbf
Housing Type
Rhombus
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Shaft Locking Type
Set Screw
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
5,130 lbf
Load Direction
Radial
Closure
Double Sealed
Seal Material
Silicone
Bearing Insert Material
Stainless Steel
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
2
Bearing Lubrication
Maintenance-Free
Series
Sentinel Series
Split Housing
Not Split
Bore Type
Cylindrical
For Environment
Food and Beverage
Bearing Material Grade
440C
Included Bearing
SUC208-24FG1
Expansion Type
Fixed
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Lubrication Openings
None
Seal Type
Contact
Bearing Insert Type
Radial Ball
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Material
Thermoplastic
Minimum Temperature
-4 Degrees F
Features
Cap Ready, Maintenance Free Solid Lubricant

Description

Flange Mount Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 31/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC208-24FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.