Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL202-10C0
  • Zoro # G623354198

product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Overall Height
2 19/64 in
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Inner Ring Width
1.22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL202-10C0
Zoro #
G623354198
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
2 19/64 in
Inner Ring Width
1.22 in
Flange Thickness
1/2 in
Bore Diameter
5/8 in
Bolt Circle Diameter
3.54 in
Mount Hole Size
0.472 in
Center Height
29 1/2 in
Overall Width
1 7/16 in
Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Height
0 in
Overall Length
4 25/64 in
Mount Hole Center-to-Center Length
3 17/32 in
Back Side to Center Width
0.591 in
Length
4 25/64 in

Details

Item
2 Bolt Flange Bearing
Bore Type
Cylindrical
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Included Bearing
SUC202-10
Load Direction
Radial
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
2 Degrees
Resistance Properties
Corrosion-Resistant
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Bearing Material Grade
440C
Features
Cap Ready
Number of Rows
1
Standards
IP69K
Split Housing
Not Split
For Environment
Food and Beverage
System of Measurement
Inch
Internal Clearance
CN
Number of Mount Holes
2
Static Radial Load Capacity
6 kN
Housing Material Grade
304
Series
Sentinel Series
Seal Material
Silicone
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes Bearing Cap
Bearing Cap Included
Includes
Open End Cap
Maximum Temperature
212 Degrees F
Bearing Lubrication
Relubricateable
Seal Type
Contact
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Dynamic Load Capacity
10 kN

Description

Flange Mount Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 29 1/2 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC202-10, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews