Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL202-10CC

  • Zoro # G423359355


product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Included Bearing
SUC202-10
Includes Bearing Cap
Bearing Cap Included
Overall Length
4 25/64 in
Number of Mount Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL202-10CC
Zoro #
G423359355
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 25/64 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Height
0 in
Overall Height
2 19/64 in
Center Height
29 1/2 in
Overall Width
1 7/16 in
Back Side to Center Width
0.591 in
Mount Hole Center-to-Center Length
3 17/32 in
Bolt Circle Diameter
3.54 in
Mounting Bolt Size
1/2, M14
Inner Ring Width
1.22 in
Bore Diameter
5/8 in
Mount Hole Size
0.472 in
Length
4 25/64 in

Details

System of Measurement
Inch
Included Bearing
SUC202-10
Includes Bearing Cap
Bearing Cap Included
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Number of Rows
1
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
Bore Type
Cylindrical
Housing Type
Rhombus
Maximum Misalignment Angle
2 Degrees
Housing Material
Stainless Steel
Standards
IP69K
Dynamic Load Capacity
10 kN
Features
Cap Ready
Includes
Closed End Cap
Expansion Type
Fixed
Split Housing
Not Split
Housing Material Grade
304
Item
2 Bolt Flange Bearing
Seal Material
Silicone
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
For Environment
Food and Beverage
Shaft Locking Type
Set Screw
Bearing Material Grade
440C
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN
Seal Type
Contact
Static Radial Load Capacity
6 kN
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 29 1/2 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC202-10, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews