Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL204-12C0

  • Zoro # G823355087


product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Food Grade Grease
Standards
IP69K
Static Radial Load Capacity
1,530 lbf
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL204-12C0
Zoro #
G823355087
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
1/2 in
Overall Length
4 25/64 in
Back Side to Center Width
0.591 in
Mount Hole Center-to-Center Height
0 in
Overall Height
2 19/64 in
Bore Diameter
3/4 in
Mount Hole Size
0.472 in
Inner Ring Width
1.22 in
Bolt Circle Diameter
3.54 in
Center Height
29 1/2 in
Mount Hole Center-to-Center Length
3 17/32 in
Mounting Bolt Size
1/2, M14
Overall Width
1 7/16 in
Length
4 25/64 in

Details

Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Food Grade Grease
Standards
IP69K
Static Radial Load Capacity
1,530 lbf
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Features
Cap Ready
Series
Sentinel Series
Shaft Locking Type
Set Screw
Housing Type
Rhombus
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Seal Type
Contact
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Included
Number of Mount Holes
2
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Housing Material Grade
304
Split Housing
Not Split
Item
2 Bolt Flange Bearing
Includes
Open End Cap
Dynamic Load Capacity
2,270 lbf
Included Bearing
SUC204-12
Housing Material
Stainless Steel
Bearing Material Grade
440C
Closure
Double Sealed
Load Direction
Radial
Seal Material
Silicone
Number of Rows
1
Maximum Misalignment Angle
2 Degrees
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical

Description

Flange Mount Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 29 1/2 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.