Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206CCFG1
  • Zoro # G623354617

product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Seal Material
Silicone
Bore Diameter
30 mm
Standards
IP69K
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL206CCFG1
Zoro #
G623354617
UPC #
-
Country of Origin
Multiple
Bearing Insert Material
Stainless Steel
Seal Material
Silicone
Standards
IP69K
Load Direction
Radial
For Environment
Food and Beverage
Internal Clearance
CN
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Bearing Lubrication
Maintenance-Free
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Lubrication Openings
None
Number of Mount Holes
2
Features
Cap Ready, Maintenance Free Solid Lubricant
Includes Bearing Cap
Bearing Cap Included
Item
2 Bolt Flange Bearing
Seal Type
Contact
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C
Housing Material Grade
304
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Number of Rows
1
Maximum Misalignment Angle
2 Degrees
Split Housing
Not Split
Housing Type
Rhombus
Includes
Closed End Cap
Included Bearing
SUC206FG1
Expansion Type
Fixed
Static Radial Load Capacity
2,590 lbf
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Solid Lubricant
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
3,440 lbf
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.