Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL204C0FG1

  • Zoro # G323356416


product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Bearing Lubrication
Maintenance-Free
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Bore Diameter
20 mm
Housing Type
Rhombus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL204C0FG1
Zoro #
G323356416
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
20 mm
Mount Hole Center-to-Center Length
90 mm
Flange Thickness
12 mm
Mount Hole Size
12 mm
Bolt Circle Diameter
90 mm
Center Height
29.5 mm
Overall Length
112 mm
Inner Ring Width
31 mm
Overall Height
59 mm
Mount Hole Center-to-Center Height
0 mm
Overall Width
36.6 mm
Mounting Bolt Size
3/8, M10
Back Side to Center Width
15 mm
Length
112 mm

Details

Bearing Lubrication
Maintenance-Free
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Housing Type
Rhombus
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
1,530 lbf
Bore Type
Cylindrical
Housing Material
Stainless Steel
Number of Mount Holes
2
Seal Type
Contact
Lubricant Material
H-1 Food Grade Solid Lubricant
Load Direction
Radial
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
2,270 lbf
Includes
Open End Cap
Features
Cap Ready, Maintenance Free Solid Lubricant
Closure
Double Sealed
Standards
IP69K
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Included
Seal Material
Silicone
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Shaft Locking Type
Set Screw
Included Bearing
SUC204FG1
Split Housing
Not Split
Number of Rows
1
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C
Housing Material Grade
304
Internal Clearance
CN
Lubrication Openings
None
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 29.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews