Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL205C0

  • Zoro # G723358003


product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
212 Degrees F
Dynamic Load Capacity
2,470 lbf
Back Side to Center Width
16 mm
Includes
Open End Cap
Flange Thickness
13 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL205C0
Zoro #
G723358003
UPC #
-
Country of Origin
Multiple

Dimensions

Back Side to Center Width
16 mm
Flange Thickness
13 mm
Center Height
34 mm
Bolt Circle Diameter
99 mm
Mount Hole Center-to-Center Length
99 mm
Overall Length
125 mm
Bore Diameter
25 mm
Mounting Bolt Size
1/2, M14
Overall Width
38.9 mm
Inner Ring Width
34.1 mm
Mount Hole Center-to-Center Height
0 mm
Overall Height
68 mm
Mount Hole Size
16 mm
Length
125 mm

Details

Maximum Temperature
212 Degrees F
Dynamic Load Capacity
2,470 lbf
Includes
Open End Cap
Shaft Locking Type
Set Screw
Housing Material Grade
304
Housing Type
Rhombus
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Seal Type
Contact
Series
Sentinel Series
Included Bearing
SUC205
Number of Rows
1
For Environment
Food and Beverage
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Included
Housing Material
Stainless Steel
Load Direction
Radial
Standards
IP69K
Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
1,800 lbf
Features
Cap Ready
Closure
Double Sealed
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Bearing Material Grade
440C
Item
2 Bolt Flange Bearing
Expansion Type
Fixed
Maximum Misalignment Angle
2 Degrees
Seal Material
Silicone
Bearing Lubrication
Relubricateable
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.