Shop NTN
See all product information
Create Account
Stainless Steel Two Bolt Flange
Mfr # ZUCFL206-19
Zoro # G223358794
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Bore Diameter
1 3/16 in
Center Height
1 9/16 in
Overall Length
5 17/32 in
Standards
IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUCFL206-19
- Zoro #
- G223358794
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 1 3/16 in
- Center Height
- 1 9/16 in
- Overall Length
- 5 17/32 in
- Mount Hole Center-to-Center Height
- 0 in
- Mount Hole Size
- 0.63 in
- Back Side to Center Width
- 0.709 in
- Overall Width
- 1 37/64 in
- Mount Hole Center-to-Center Length
- 4 39/64 in
- Overall Height
- 3 9/64 in
- Flange Thickness
- 17/32 in
- Inner Ring Width
- 1.5 in
- Mounting Bolt Size
- 1/2, M14
- Bolt Circle Diameter
- 4.61 in
- Length
- 5 17/32 in
Description
Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing ZUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 0 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.