Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL205FG1

  • Zoro # G223359685


product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Internal Clearance
CN
For Environment
Food and Beverage
Lubrication Openings
None
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL205FG1
Zoro #
G223359685
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
25 mm
Mount Hole Center-to-Center Length
99 mm
Bolt Circle Diameter
99 mm
Center Height
34 mm
Overall Width
35.8 mm
Overall Height
68 mm
Mount Hole Size
16 mm
Mounting Bolt Size
1/2, M14
Flange Thickness
13 mm
Mount Hole Center-to-Center Height
0 mm
Back Side to Center Width
16 mm
Overall Length
125 mm
Inner Ring Width
34.1 mm
Length
125 mm

Details

Bore Type
Cylindrical
Internal Clearance
CN
For Environment
Food and Beverage
Lubrication Openings
None
Closure
Double Sealed
Housing Material
Stainless Steel
Maximum Temperature
212 Degrees F
Maximum Misalignment Angle
2 Degrees
Includes Bearing Cap
Bearing Cap Not Included
Features
Cap Ready, Maintenance Free Solid Lubricant
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
2,470 lbf
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Lubricant Material
H-1 Food Grade Solid Lubricant
Included Bearing
SUC205FG1
Bearing Insert Material
Stainless Steel
Seal Type
Contact
Number of Rows
1
Bearing Lubrication
Maintenance-Free
Housing Type
Rhombus
Bearing Material Grade
440C
Series
Sentinel Series
Static Radial Load Capacity
1,800 lbf
Seal Material
Silicone
Expansion Type
Fixed
Shaft Locking Type
Set Screw
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
2
Housing Material Grade
304
Split Housing
Not Split
Standards
IP69K
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews