Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206-19

  • Zoro # G823654678


product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Housing Material Grade
304
Expansion Type
Fixed
Housing Type
Rhombus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL206-19
Zoro #
G823654678
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
1 9/16 in
Mount Hole Center-to-Center Height
0 in
Bolt Circle Diameter
4.609 in
Overall Width
1-37/64 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Length
4-39/64 in
Mounting Bolt Size
1/2, M14
Back Side to Center Width
0.709 in
Overall Height
3-9/64 in
Bore Diameter
1-3/16 in
Mount Hole Size
0.63 in
Inner Ring Width
1.5 in
Overall Length
5-17/32 in
Length
5 17/32 in

Details

Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Housing Material Grade
304
Expansion Type
Fixed
Housing Type
Rhombus
Lubrication Openings
Grease Fitting
Series
Sentinel Series
For Environment
Food and Beverage
Shaft Locking Type
Set Screw
Closure
Double Sealed
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Features
Cap Ready
Standards
IP69K
Housing Material
Stainless Steel
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
2,585 lbf
Split Housing
Not Split
Included Bearing
SUC206-19
Dynamic Load Capacity
3,440 lbf
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
2
Maximum Temperature
212 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Bearing Lubrication
Relubricateable
Number of Rows
1
Seal Type
Contact

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews