Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206-19FG1

  • Zoro # G923360707


product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Bearing Insert Type
Radial Ball
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL206-19FG1
Zoro #
G923360707
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Circle Diameter
117 mm
Mount Hole Center-to-Center Height
0 mm
Mount Hole Center-to-Center Length
117 mm
Flange Thickness
13 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
38.1 mm
Overall Height
80 mm
Overall Width
40.2 mm
Overall Length
141 mm
Mount Hole Size
16 mm
Back Side to Center Width
18 mm
Bore Diameter
1 3/16 in
Center Height
40 mm
Length
141 mm

Details

Internal Clearance
CN
Bearing Insert Type
Radial Ball
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Housing Type
Rhombus
For Environment
Food and Beverage
Bore Type
Cylindrical
Seal Material
Silicone
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Misalignment Angle
2 Degrees
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Number of Rows
1
System of Measurement
Inch
Load Direction
Radial
Bearing Material Grade
440C
Included Bearing
SUC206-19FG1
Lubrication Openings
None
Shaft Locking Type
Set Screw
Expansion Type
Fixed
Housing Material Grade
304
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
3,440 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
Sentinel Series
Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Standards
IP69K
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
2,590 lbf
Features
Cap Ready, Maintenance Free Solid Lubricant

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-19FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.