Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL204-12FG1

  • Zoro # G923353273


product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/8 in
Overall Height
3 3/8 in
Housing Type
Square
Series
Sentinel Series
Flange Thickness
33/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL204-12FG1
Zoro #
G923353273
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 3/8 in
Overall Height
3 3/8 in
Flange Thickness
33/64 in
Mount Hole Center-to-Center Height
2 1/2 in
Bore Diameter
3/4 in
Mounting Bolt Size
3/8, M10
Overall Width
1 27/64 in
Center Height
1 11/16 in
Back Side to Center Width
0.709 in
Mount Hole Size
0.433 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
2 1/2 in
Length
3 3/8 in

Details

Housing Type
Square
Series
Sentinel Series
Item
4 Bolt Flange Bearing
Minimum Temperature
-4 Degrees F
Lubricant Material
H-1 Food Grade Solid Lubricant
Bore Type
Cylindrical
Features
Cap Ready, Maintenance Free Solid Lubricant
Bearing Lubrication
Maintenance-Free
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
212 Degrees F
Seal Type
Contact
Number of Mount Holes
4
Housing Material
Thermoplastic
Static Radial Load Capacity
1,530 lbf
Load Direction
Radial
Shaft Locking Type
Set Screw
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC204-12FG1
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Lubrication Openings
None
Bearing Insert Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Split Housing
Not Split
Dynamic Load Capacity
2,270 lbf
Standards
IP69K
Bearing Material Grade
440C
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Internal Clearance
CN
Expansion Type
Fixed
Number of Rows
1
Seal Material
Silicone

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC204-12FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews