Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-20C0

  • Zoro # G223352679


product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Center Height
1 49/64 in
Closure
Double Sealed
Overall Width
1 7/8 in
Bolt Circle Diameter
3.54 in
Static Radial Load Capacity
3,507 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL207-20C0
Zoro #
G223352679
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
1 49/64 in
Overall Width
1 7/8 in
Bolt Circle Diameter
3.54 in
Overall Length
5 13/32 in
Mounting Bolt Size
1/2, M14
Bore Diameter
1 1/4 in
Overall Height
3 33/64 in
Mount Hole Center-to-Center Length
5 1/8 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Height
0 in
Inner Ring Width
1.69 in
Mount Hole Size
0.63 in
Back Side to Center Width
0.748 in
Length
5 13/32 in

Details

Closure
Double Sealed
Static Radial Load Capacity
3,507 lbf
Shaft Locking Type
Set Screw
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Seal Type
Contact
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Load Direction
Radial
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Dynamic Load Capacity
4,520 lbf
Includes
Open End Cap
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Features
Cap Ready
Item
2 Bolt Flange Bearing
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Included
Series
Sentinel Series
Lubricant Material
H-1 Food Grade Grease
Housing Material
Stainless Steel
Expansion Type
Fixed
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Bearing Material Grade
440C
Internal Clearance
CN
Included Bearing
SUC207-200
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Housing Type
Rhombus
System of Measurement
Inch
Number of Rows
1
Housing Material Grade
304
For Environment
Food and Beverage

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-200, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.