Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-22C0FG1

  • Zoro # G123355114


product price: 
$
525.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-4 Degrees F
Flange Thickness
19/32 in
Included Bearing
SUC207-22FG1
Bolt Circle Diameter
3.54 in
Bearing Insert Type
Radial Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL207-22C0FG1
Zoro #
G123355114
UPC #
-
Country of Origin
Multiple
Minimum Temperature
-4 Degrees F
Item
Flange Mount Bearing
Included Bearing
SUC207-22FG1
Bearing Insert Type
Radial Ball
Lubricant Material
H-1 Food Grade Solid Lubricant
Dynamic Load Capacity
4,520 lbf
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Included
Bearing Material Grade
440C
Housing Material Grade
304
Series
Sentinel Series
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
For Environment
Food and Beverage
Features
Cap Ready, Maintenance Free Solid Lubricant
Number of Mount Holes
2
Shaft Locking Type
Set Screws
Split Housing
Not Split
Seal Type
Contact
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
3,507 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
None
Load Direction
Radial
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Closure
Double Sealed
Number of Rows
1
Housing Material
Stainless Steel
Standards
IP69K
Housing Type
Rhombus
System of Measurement
Inch
Seal Material
Silicone
Includes
Open End Cap
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews