Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210-32C0

  • Zoro # G323655014


product price: 
$
700.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Number of Rows
1
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
Included Bearing
SUC210-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF210-32C0
Zoro #
G323655014
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
4 7/16 in
Mount Hole Center-to-Center Height
4 7/16 in
Overall Width
2 21/64 in
Inner Ring Width
2.03 in
Bore Diameter
2 in
Flange Thickness
19/32 in
Overall Height
5 5/8 in
Center Height
2 13/16 in
Mounting Bolt Size
1/2, M14
Mount Hole Size
0.63 in
Overall Length
5 5/8 in
Back Side to Center Width
0.866 in
Length
5 5/8 in

Details

Item
4 Bolt Flange Bearing
Housing Material
Stainless Steel
Number of Rows
1
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
Included Bearing
SUC210-32
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Load Direction
Radial
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Included
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes
Open End Cap
Number of Mount Holes
4
Series
Sentinel Series
Maximum Misalignment Angle
2 Degrees
Shaft Locking Type
Set Screw
System of Measurement
Inch
Features
Cap Ready
Housing Type
Square
Bearing Insert Material
Stainless Steel
Bearing Material Grade
440C
Seal Material
Silicone
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
5,330 lbf
Closure
Double Sealed
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
6,180 lbf
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Housing Material Grade
304
Standards
IP69K
Seal Type
Contact

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-32, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews