Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-22FG1

  • Zoro # G423352707


product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bearing Material Grade
440C
Load Direction
Radial
Standards
IP69K
Included Bearing
SUC207-22FG1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL207-22FG1
Zoro #
G423352707
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Bearing Material Grade
440C
Load Direction
Radial
Standards
IP69K
Included Bearing
SUC207-22FG1
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Internal Clearance
CN
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Solid Lubricant
Lubrication Openings
None
Item
2 Bolt Flange Bearing
Features
Cap Ready, Maintenance Free Solid Lubricant
Static Radial Load Capacity
3,507 lbf
Seal Material
Silicone
Shaft Locking Type
Set Screw
Dynamic Load Capacity
4,520 lbf
Resistance Properties
Corrosion-Resistant
Seal Type
Contact
Expansion Type
Fixed
Housing Material
Stainless Steel
Closure
Double Sealed
Number of Rows
1
Bearing Insert Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Rhombus
Bearing Insert Type
Radial Ball
Housing Material Grade
304
Series
Sentinel Series
Bearing Lubrication
Maintenance-Free

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.