Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-23CC
  • Zoro # G623356154

product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Flange Thickness
19/32 in
Expansion Type
Fixed
Closure
Double Sealed
Split Housing
Not Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL207-23CC
Zoro #
G623356154
UPC #
-
Country of Origin
Multiple
Number of Mount Holes
2
Expansion Type
Fixed
Closure
Double Sealed
Split Housing
Not Split
Bore Type
Cylindrical
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
Number of Rows
1
System of Measurement
Inch
Shaft Locking Type
Set Screw
Static Radial Load Capacity
3,507 lbf
Internal Clearance
CN
Dynamic Load Capacity
4,520 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Included
Standards
IP69K
Lubricant Material
H-1 Food Grade Grease
Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Housing Type
Rhombus
Housing Material Grade
304
Bearing Insert Type
Radial Ball
Maximum Misalignment Angle
2 Degrees
Bearing Material Grade
440C
Includes
Closed End Cap
Load Direction
Radial
For Environment
Food and Beverage
Seal Type
Contact
Resistance Properties
Corrosion-Resistant
Features
Cap Ready
Included Bearing
SUC207-23
Seal Material
Silicone
Series
Sentinel Series
Bearing Lubrication
Relubricateable

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.