Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207C0FG1

  • Zoro # G123361139


product price: 
$
492.99
/ea
Free Shipping & Returns

Key Features

Overall Height
90 mm
Seal Type
Contact
Split Housing
Not Split
Flange Thickness
15 mm
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL207C0FG1
Zoro #
G123361139
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
90 mm
Flange Thickness
15 mm
Bore Diameter
35 mm
Overall Length
156 mm
Bolt Circle Diameter
130 mm
Inner Ring Width
42.9 mm
Mounting Bolt Size
1/2, M14
Mount Hole Size
16 mm
Mount Hole Center-to-Center Length
130 mm
Back Side to Center Width
19 mm
Overall Width
47.7 mm
Mount Hole Center-to-Center Height
0 mm
Center Height
45 mm
Length
156 mm

Details

Item
2 Bolt Flange Bearing
Seal Type
Contact
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Features
Cap Ready, Maintenance Free Solid Lubricant
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Number of Rows
1
Includes
Open End Cap
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Load Direction
Radial
For Environment
Food and Beverage
Series
Sentinel Series
Standards
IP69K
Closure
Double Sealed
Included Bearing
SUC207FG1
Bearing Material Grade
440C
Seal Material
Silicone
Bearing Lubrication
Maintenance-Free
Housing Material Grade
304
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Included
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Solid Lubricant
Static Radial Load Capacity
3,510 lbf
Dynamic Load Capacity
4,520 lbf
Bearing Insert Type
Radial Ball
Lubrication Openings
None
Housing Material
Stainless Steel
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews