Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207CCFG1

  • Zoro # G723357495


product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
15 mm
Includes
Closed End Cap
Mounting Bolt Size
1/2, M14
Bearing Material Grade
440C
Mount Hole Size
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL207CCFG1
Zoro #
G723357495
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
15 mm
Mounting Bolt Size
1/2, M14
Mount Hole Size
16 mm
Inner Ring Width
42.9 mm
Center Height
45 mm
Overall Length
156 mm
Back Side to Center Width
19 mm
Bore Diameter
35 mm
Mount Hole Center-to-Center Height
0 mm
Mount Hole Center-to-Center Length
130 mm
Overall Width
47.7 mm
Overall Height
90 mm
Bolt Circle Diameter
130 mm
Length
156 mm

Details

Includes
Closed End Cap
Item
2 Bolt Flange Bearing
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
Load Direction
Radial
Included Bearing
SUC207FG1
Housing Material Grade
304
Includes Bearing Cap
Bearing Cap Included
Lubrication Openings
None
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Internal Clearance
CN
Series
Sentinel Series
Number of Mount Holes
2
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
3,510 lbf
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
Housing Material
Stainless Steel
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
Number of Rows
1
Seal Type
Contact
Standards
IP69K
Dynamic Load Capacity
4,520 lbf
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Solid Lubricant
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Material
Silicone
Expansion Type
Fixed
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews