Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL208-24

  • Zoro # G323654390


product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Radial
Lubrication Openings
Grease Fitting
Overall Height
3 59/64 in
Dynamic Load Capacity
5,130 lbf
Maximum Misalignment Angle
2 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL208-24
Zoro #
G323654390
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3 59/64 in
Mount Hole Size
0.63 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Length
5 43/64 in
Inner Ring Width
1.94 in
Center Height
1 31/32 in
Bore Diameter
1 1/2 in
Bolt Circle Diameter
144 in
Back Side to Center Width
0.827 in
Mount Hole Center-to-Center Height
0 in
Mounting Bolt Size
1/2, M14
Overall Width
2 1/64 in
Overall Length
6 49/64 in
Length
6 49/64 in

Details

Item
2 Bolt Flange Bearing
Load Direction
Radial
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
5,130 lbf
Maximum Misalignment Angle
2 Degrees
Housing Type
Rhombus
Bore Type
Cylindrical
Split Housing
Not Split
Included Bearing
SUC208-24
Housing Material Grade
304
System of Measurement
Inch
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Lubrication
Relubricateable
Series
Sentinel Series
Number of Mount Holes
2
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Internal Clearance
CN
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Expansion Type
Fixed
Features
Cap Ready
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
For Environment
Food and Beverage
Standards
IP69K
Static Radial Load Capacity
4,090 lbf
Seal Type
Contact

Description

Flange Mount Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 31/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.