Shop BROWNING
See all product information
Create Account
Flange Mount Bearing, 2-3/16 in Dia, Set Screw
- Mfr # VFCB335
- Zoro # G311319249
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Bore Diameter
2-3/16 in
Overall Length
7-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- VFCB335
- Zoro #
- G311319249
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Series
- VFCB 300
- Static Load Capacity
- 8150 lb
- Finish
- Uncoated
- Temp. Range
- 200 Degrees F
- Seal Material
- Nitrile Rubber
- Bearing Material
- Steel
- Dynamic Load Capacity
- 11789 lb
- Maximum Speed
- 2500 RPM
Dimensions
- Bore Diameter
- 2-3/16 in
- Overall Length
- 7-1/8 in
- Overall Width
- 2-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.