Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL208FG1
  • Zoro # G323355907

product price: 
$
580.99
/ea
Free Shipping & Returns

Key Features

Center Height
50 mm
Bearing Insert Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Mount Hole Size
16 mm
Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL208FG1
Zoro #
G323355907
UPC #
-
Country of Origin
Multiple
Bearing Insert Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material
Stainless Steel
Internal Clearance
CN
For Environment
Food and Beverage
Housing Type
Rhombus
Housing Material Grade
304
Item
2 Bolt Flange Bearing
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Solid Lubricant
Lubrication Openings
None
Maximum Misalignment Angle
2 Degrees
Bearing Material Grade
440C
Series
Sentinel Series
Bore Type
Cylindrical
Features
Cap Ready, Maintenance Free Solid Lubricant
Bearing Lubrication
Maintenance-Free
Seal Material
Silicone
Number of Mount Holes
2
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
5,130 lbf
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Seal Type
Contact
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Included Bearing
SUC208FG1
Shaft Locking Type
Set Screw
Expansion Type
Fixed
Split Housing
Not Split
Number of Rows
1
Static Radial Load Capacity
4,090 lbf
Bearing Insert Type
Radial Ball
Standards
IP69K
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 50 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.