Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL209-28

  • Zoro # G823654821


product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
4,675 lbf
Bore Type
Cylindrical
Flange Thickness
19/32 in
Housing Material Grade
304
Bore Diameter
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL209-28
Zoro #
G823654821
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Static Radial Load Capacity
4,675 lbf
Bore Type
Cylindrical
Housing Material Grade
304
Maximum Misalignment Angle
2 Degrees
Expansion Type
Fixed
Split Housing
Not Split
Seal Material
Silicone
Series
Sentinel Series
Closure
Double Sealed
Number of Rows
1
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Standards
IP69K
Housing Type
Rhombus
Features
Cap Ready
Included Bearing
SUC209-28
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Lubricant Material
H-1 Food Grade Grease
Seal Type
Contact
Number of Mount Holes
2
Dynamic Load Capacity
5,780 lbf
System of Measurement
Inch
Load Direction
Radial
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC209-28, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews