Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL210

  • Zoro # G423654887


product price: 
$
666.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Bearing Lubrication
Relubricateable
Bearing Insert Material
Stainless Steel
Overall Height
115 mm
Bolt Circle Diameter
157 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL210
Zoro #
G423654887
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Closure
Double Sealed
Bearing Lubrication
Relubricateable
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Split Housing
Not Split
Expansion Type
Fixed
Internal Clearance
CN
Number of Mount Holes
2
Standards
IP69K
Seal Material
Silicone
Housing Material
Stainless Steel
Number of Rows
1
Features
Cap Ready
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
6,180 lbf
Housing Material Grade
304
Bearing Material Grade
440C
Housing Type
Rhombus
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Bearing Insert Type
Radial Ball
Included Bearing
SUC210
Static Radial Load Capacity
5,330 lbf
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Seal Type
Contact
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 22 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 57.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews