Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL210FG1

  • Zoro # G123355725


product price: 
$
725.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Number of Rows
1
Load Direction
Radial
Overall Width
54.6 mm
Seal Type
Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL210FG1
Zoro #
G123355725
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
54.6 mm
Bore Diameter
50 mm
Bolt Circle Diameter
157 mm
Overall Height
115 mm
Center Height
57.5 mm
Flange Thickness
16 mm
Mount Hole Size
19 mm
Back Side to Center Width
22 mm
Mounting Bolt Size
5/8, M16
Overall Length
190 mm
Mount Hole Center-to-Center Height
0 mm
Mount Hole Center-to-Center Length
157 mm
Inner Ring Width
51.6 mm
Length
190 mm

Details

Closure
Double Sealed
Number of Rows
1
Load Direction
Radial
Seal Type
Contact
Number of Mount Holes
2
Includes Bearing Cap
Bearing Cap Not Included
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-4 Degrees F
Item
2 Bolt Flange Bearing
Standards
IP69K
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
None
Split Housing
Not Split
Included Bearing
SUC210FG1
Seal Material
Silicone
Internal Clearance
CN
Bearing Material Grade
440C
Static Radial Load Capacity
5,330 lbf
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
For Environment
Food and Beverage
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Lubrication
Maintenance-Free
Housing Material Grade
304
Series
Sentinel Series
Dynamic Load Capacity
6,180 lbf
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 22 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 57.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews