Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # ZUCFL204-12CC

  • Zoro # G423354640


product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
3 17/32 in
Closure
Double Sealed
Bore Diameter
3/4 in
Housing Material Grade
304
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUCFL204-12CC
Zoro #
G423354640
UPC #
-
Country of Origin
Multiple
Closure
Double Sealed
Housing Material Grade
304
Maximum Temperature
212 Degrees F
Includes Bearing Cap
Bearing Cap Included
Internal Clearance
CN
Number of Mount Holes
2
Seal Type
Contact
Seal Material
Silicone
Bearing Material Grade
AISI 52100
Housing Type
Rhombus
Included Bearing
ZUC204-12
Expansion Type
Fixed
Series
Sentinel Series
Lubrication Openings
Grease Fitting
Item
2 Bolt Flange Bearing
Standards
IP69K
For Environment
Food and Beverage
Number of Rows
1
Maximum Misalignment Angle
2 Degrees
Lubricant Material
H-1 Food Grade Grease
Split Housing
Not Split
Housing Material
Stainless Steel
Dynamic Load Capacity
12 kN
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
6 kN
Minimum Temperature
-4 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Lubrication
Relubricateable
Features
Cap Ready
Includes
Closed End Cap
Load Direction
Radial

Description

Flange Mount Bearing, Back Side to Center Width 0.591 in, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 9/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing ZUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 0 in, Number of Mount Holes 2

Ratings & reviews