Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # ZUCFL207-20

  • Zoro # G623358264


product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUCFL207-20
Zoro #
G623358264
UPC #
-
Country of Origin
Multiple
Housing Material
Stainless Steel
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Series
Sentinel Series
Item
2 Bolt Flange Bearing
Static Radial Load Capacity
15 kN
Bearing Lubrication
Relubricateable
Maximum Temperature
212 Degrees F
Housing Type
Rhombus
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
25 kN
Number of Mount Holes
2
Resistance Properties
Corrosion-Resistant
Housing Material Grade
304
Seal Type
Contact
Closure
Double Sealed
Number of Rows
1
Included Bearing
ZUC207-20
Split Housing
Not Split
Maximum Misalignment Angle
2 Degrees
Shaft Locking Type
Set Screw
Bearing Material Grade
AISI 52100
Load Direction
Radial
System of Measurement
Inch
Standards
IP69K
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Seal Material
Silicone
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Features
Cap Ready
Lubrication Openings
Grease Fitting
Internal Clearance
CN

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing ZUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 0 in

Ratings & reviews