Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # ZUCFL208-24

  • Zoro # G323352906


product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Housing Material Grade
304
Flange Thickness
19/32 in
Lubricant Material
H-1 Food Grade Grease
Overall Length
6 49/64 in
Split Housing
Not Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUCFL208-24
Zoro #
G323352906
UPC #
-
Country of Origin
Multiple
Housing Material Grade
304
Lubricant Material
H-1 Food Grade Grease
Split Housing
Not Split
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Number of Rows
1
Number of Mount Holes
2
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Rhombus
Series
Sentinel Series
Dynamic Load Capacity
29 kN
Seal Type
Contact
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
For Environment
Food and Beverage
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Expansion Type
Fixed
Included Bearing
ZUC208-24
Seal Material
Silicone
Static Radial Load Capacity
18 kN
Features
Cap Ready
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Bearing Material Grade
AISI 52100
Resistance Properties
Corrosion-Resistant
Item
2 Bolt Flange Bearing
Bearing Lubrication
Relubricateable

Description

Flange Mount Bearing, Back Side to Center Width 0.827 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 31/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing ZUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 0 in

Ratings & reviews