Zoro Homepage

Take-Up Bearing, 3/4" Bore, 3-11/16" L

  • Mfr # SUCT204-12C0FG1

  • Zoro # G0612582


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bore
3/4 in
Height
3 1/2 in
Width
1 3/4 in
Length
3 11/16 in
Series
ST-FG1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCT204-12C0FG1
Zoro #
G0612582
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3 1/2 in
Width
1 3/4 in
Length
3 11/16 in
Overall Length
3.7 in
Bore Diameter
3/4 in
Overall Width
1.75 in
Overall Height
3.503 in

Details

Item
Take-Up Bearing
Bore
3/4 in
Series
ST-FG1
Temp. Range
14 Degrees to 212 Degrees F
Bearing Type
Ball
Includes
(2) Open Covers, 15/32 in Slot
Self-Aligning
Within +/-2 Degrees
Locking Type
Set Screw
Housing
Stainless Steel
Dynamic Load Capacity
10,100 N
Included Bearing
SUC204-12FG1
Seal Type
Contact
Static Radial Load Capacity
6,800 N
Resistance Properties
Corrosion Resistant
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Minimum Temperature
-4 Degrees C
Bearing Insert Type
Radial Ball
Maximum Speed
5,900 RPM
Shaft Locking Type
Set Screws
Slot Spacing
0.468 in
Maximum Temperature
250 Degrees F
Seal Material
Silicone
Housing Material
Stainless Steel
Expansion Type
Fixed
Rolling Element Rows
1
Closure
Double Sealed

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing SUC204-12FG1, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 3.503 in, Overall Length 3.7 in, Overall Width 1.75 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.