Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-up Bearing, 35mm SS

  • Mfr # SUCT207

  • Zoro # G2869623


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Bore
35 mm
Housing
Stainless Steel
Bearing Type
Ball
Self-Aligning
Yes
Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCT207
Zoro #
G2869623
UPC #
341352950224
Country of Origin
Multiple

Dimensions

Bore Diameter
35 mm
Overall Height
129 mm
Overall Length
102 mm
Overall Width
42.9 mm

Details

Item
Take-Up Bearing
Bore
35 mm
Housing
Stainless Steel
Bearing Type
Ball
Self-Aligning
Yes
Locking Type
Set Screw
Temp. Range
-4 Degrees to +248 Degrees F
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Bearing Insert Material
Stainless Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
4,519 lbf
Seal Material
Silicone
Rolling Element Rows
1
Static Radial Load Capacity
3,507 lbf
Closure
Double Sealed
Included Bearing
SUC207
Expansion Type
Fixed

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing SUC207, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 129 mm, Overall Length 102 mm, Overall Width 42.9 mm, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 4,519 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.